
Micro Tissue Grinder Kit
Mfr # 358204
Zoro # G5917326
product price: $743.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
0.1 mL, 0.2 mL, 0.5 mL, 1 mL, 2 mL
Product Type
Micro Tissue Grinder Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358204
Zoro #
G5917326
UPC #
-
Country of Origin
Mexico
Details
Item
Micro Tissue Grinder Kit
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
0.1 mL, 0.2 mL, 0.5 mL, 1 mL, 2 mL
Product Type
Micro Tissue Grinder Kit
Description
Micro Tissue Grinder Kit, Capacity 1mL Tenbroeck, 0.5mL Tissue Grinder, 1mL Dounce, 2mL Potter-Elvehjem, 1mL Tapered, 0.1mL Potter-Elvehjem and 0.2mL Micro Tissue Grinders, Protective Carrying High Density Polyethylene Case With Foam Inserts, Tube Material Low Extractable Borosilicate Glass, Pestle Material Low Extractable Borosilicate Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.