Zoro Homepage

Micro Tissue Grinder, PK2

  • Mfr # 357843

  • Zoro # G5935675


product price: $96.19
/pk 2, $48.10/ea
Free Shipping & Returns

Key Features

Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
0.1 mL
Tube Dia.
4 mm
Tube Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357843
Zoro #
G5935675
UPC #
-
Country of Origin
United States

Dimensions

Tube Dia.
4 mm
Tube Length
2 5/8 in
Tube Diameter
1/4 in

Details

Item
Micro Tissue Grinder
Tube Material
Borosilicate Glass
Pestle Material
Borosilicate Glass
Capacity
0.1 mL
Product Type
Micro Tissue Grinder

Description

Micro Tissue Grinder, Tube Material Low Extractable Borosilicate Glass, Tube Length 65mm, Tube Dia. 4mm, Pestle Material Low Extractable Borosilicate Glass, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.