Cap, 10 mm Dia, Natural, PK100
Mfr # 11-0038A
Zoro # G3157676
product price: $37.99
/pk 100, $0.38/eaKey Features
Screw Closure Size
10-400 mm
Autoclavable
Yes
Mouth
Narrow
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-0038A
Zoro #
G3157676
UPC #
-
Country of Origin
United States
Dimensions
Screw Closure Size
10-400 mm
Diameter
10 mm
Labware Screw Closure Size
10-400 mm
Mouth Size
Narrow
Details
Item
Cap
Autoclavable
Yes
Mouth
Narrow
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Material
PTFE
Labware Closure Color
Blue
Labware Closure Type
Friction Fit
Labware Closure Liner Design
Flat
Closure Material
PTFE
Closure Color
Natural
Closure Liner Design
Flat
Closure Liner Material
PTFE/Silicone
Closure Type
Friction Fit
Product Type
Crimp Cap
Description
Cap, Diameter 10 mm, Screw Closure Size 10-400 mm, Closure Material PTFE, Product Type Crimp Cap, Closure Color Natural, Closure Liner Material PTFE/Silicone, Closure Type Friction Fit, Autoclavable Yes, Mouth Size Narrow, Closure Liner Design Flat, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.