Zoro Homepage

Cap, 10 mm Dia, Natural, PK100

  • Mfr # 11-0039A

  • Zoro # G3158330


product price: $40.59
/pk 100, $0.41/ea

Key Features

Screw Closure Size
10-400 mm
Autoclavable
Yes
Labware Closure Color
Blue
Labware Closure Material
PTFE
Mouth
Narrow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-0039A
Zoro #
G3158330
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
10-400 mm
Labware Screw Closure Size
10-400 mm
Diameter
10 mm
Mouth Size
Narrow

Details

Item
Cap
Autoclavable
Yes
Labware Closure Color
Blue
Labware Closure Material
PTFE
Mouth
Narrow
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Type
Friction Fit
Closure Material
PTFE
Labware Closure Liner Design
Flat
Closure Color
Natural
Closure Liner Design
Flat
Closure Type
Friction Fit
Closure Liner Material
PTFE/Silicone
Product Type
Crimp Cap

Description

Cap, Diameter 10 mm, Screw Closure Size 10-400 mm, Closure Material PTFE, Product Type Crimp Cap, Closure Color Natural, Closure Liner Material PTFE/Silicone, Closure Type Friction Fit, Autoclavable Yes, Mouth Size Narrow, Closure Liner Design Flat, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.