Zoro Homepage

Cap, 9 mm Dia, Natural, PK100

  • Mfr # 09-0038N

  • Zoro # G3158604


product price: $42.59
/pk 100, $0.43/ea

Key Features

Special Features
Eliminates Ghost Peaks
Screw Closure Size
9-425 mm
Autoclavable
Yes
Closure Material
PTFE
Labware Closure Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-0038N
Zoro #
G3158604
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
9-425 mm
Labware Screw Closure Size
9-425 mm
Diameter
9 mm
Mouth Size
Narrow

Details

Item
Cap
Special Features
Eliminates Ghost Peaks
Autoclavable
Yes
Closure Material
PTFE
Labware Closure Material
PTFE
Labware Closure Liner Material
PTFE/Silicone
Labware Closure Color
Blue
Labware Closure Type
Friction Fit
Labware Closure Liner Design
Flat
Mouth
Narrow
Closure Liner Material
PTFE/Silicone
Closure Liner Design
Flat
Closure Type
Screw On
Closure Color
Natural
Product Type
Screw On Cap

Description

Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material PTFE, Product Type Screw On Cap, Closure Color Natural, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Autoclavable Yes, Mouth Size Narrow, Special Features Eliminates Ghost Peaks, Closure Liner Design Flat, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.