Zoro Homepage

micron Llti Channel Pipette Initial

  • Mfr # W870928-A

  • Zoro # G2935366


product price: $2,267.99
/ea
Free Shipping & Returns

Key Features

Size
Mmicron Lti-Channel
Color
White
Channel
8
Range
2.5 to 50micron L
Voltage
4.8V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870928-A
Zoro #
G2935366
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
Mmicron Lti-Channel

Details

Color
White
Channel
8
Item
Pipettor
Range
2.5 to 50micron L
Voltage
4.8V
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Number of Channels
8
Capacity - Minimum
10 ul
Graduation Increments
1 ul
Capacity - Maximum
200 ul
Pipettor Type
Electronic

Description

Pipettor, Size Mmicron Lti-Channel, 8 Channel, White, Voltage 4.8V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.