micron Llti Channel Pipette
Mfr # W810600
Zoro # G2935311
product price: $1,544.99
/ea
Free Shipping & Returns
Key Features
Size
Mmicron Lti-Channel
Color
Whtie
Range
0.5 to 10micron L
Channel
8
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810600
Zoro #
G2935311
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
Mmicron Lti-Channel
Details
Color
Whtie
Item
Pipettor
Range
0.5 to 10micron L
Channel
8
Product Type
Pipettor
Number of Channels
8
Capacity - Minimum
0.5 ul
Capacity - Maximum
10 ul
Pipettor Type
Manual
Autoclavable
Autoclavable
Graduation Increments
0.01 ul
Description
Pipettor, Size Mmicron Lti-Channel, 8 Channel, Whtie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.