Zoro Homepage

Micropipet, Plastic, 0.5-5mL

  • Mfr # W810316

  • Zoro # G4655892


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Size
0.5 to 5mL
Material
Plastic
Accuracy
1.0
Product Type
Single-Channel Pipettor
Capacity - Maximum
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810316
Zoro #
G4655892
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
0.5 to 5mL

Details

Material
Plastic
Item
Single-Channel Pipettor
Accuracy
1.0
Product Type
Single-Channel Pipettor
Capacity - Maximum
5 mL
Graduation Increments
0.01 mL
Autoclavable
Autoclavable
Pipettor Type
Manual Adjustable Volume
Capacity - Minimum
0.5 mL
Channel Type
Single Channel

Description

Single-Channel Pipettor, Size 0.5 to 5mL, Plastic, Accuracy 1.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.