Micropipet, Plastic, 20-200uL
Mfr # W810312
Zoro # G4664362
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Size
20 to 200uL
Material
Plastic
Accuracy
1.0
Standards
ISO 8655
Product Type
Single-Channel Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810312
Zoro #
G4664362
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
20 to 200uL
Details
Material
Plastic
Item
Single-Channel Pipettor
Accuracy
1.0
Standards
ISO 8655
Product Type
Single-Channel Pipettor
Graduation Increments
0.2 ul
Capacity - Minimum
20 ul
Channel Type
Single Channel
Capacity - Maximum
200 ul
Autoclavable
Autoclavable
Pipettor Type
Manual Adjustable Volume
Description
Single-Channel Pipettor, Size 20 to 200uL, Plastic, Accuracy 1.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.