Micropipet, Plastic, 40uL
Mfr # W810014
Zoro # G4651385
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Size
40uL
Material
Plastic
Accuracy
0.7
Includes
Macropipette Volumes
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810014
Zoro #
G4651385
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
40uL
Details
Material
Plastic
Item
Pipettor
Accuracy
0.7
Includes
Macropipette Volumes
Product Type
Pipettor
Pipettor Type
Manual
Capacity - Maximum
40 ul
Description
Pipettor, Size 40uL, Plastic, Accuracy 0.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.