Micropipet, Plastic, 5-50uL
Mfr # W810308
Zoro # G4687776
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Size
5 to 50uL
Material
Plastic
Accuracy
1.4
Standards
ISO 8655
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810308
Zoro #
G4687776
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
5 to 50uL
Details
Material
Plastic
Accuracy
1.4
Item
Pipettor
Standards
ISO 8655
Product Type
Pipettor
Pipettor Type
Manual
Capacity - Minimum
5 ul
Capacity - Maximum
50 ul
Graduation Increments
0.1 ul
Description
Pipettor, Size 5 to 50uL, Plastic, Accuracy 1.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.