Micropipet, Plastic, 700uL
Mfr # W810046
Zoro # G4665665
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Size
700uL
Material
Plastic
Accuracy
0.7
Includes
Macropipette Volumes
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810046
Zoro #
G4665665
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
700uL
Details
Material
Plastic
Item
Pipettor
Accuracy
0.7
Includes
Macropipette Volumes
Product Type
Pipettor
Pipettor Type
Manual
Capacity - Maximum
700 ul
Description
Pipettor, Size 700uL, Plastic, Accuracy 0.7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.