Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micropipet, Plastic, 70uL

  • Mfr # W810020

  • Zoro # G4665175


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Size
70uL
Material
Plastic
Accuracy
0.7
Includes
Macropipette Volumes
Product Type
Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W810020
Zoro #
G4665175
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
70uL

Details

Material
Plastic
Accuracy
0.7
Item
Pipettor
Includes
Macropipette Volumes
Product Type
Pipettor
Pipettor Type
Manual
Capacity - Maximum
70 ul

Description

Pipettor, Size 70uL, Plastic, Accuracy 0.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.