Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micropipet, Plastic, 75uL

  • Mfr # W810022

  • Zoro # G5890324


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Size
75uL
Material
Plastic
Accuracy
0.7
Includes
Macropipette Volumes
Product Type
Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810022
Zoro #
G5890324
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
75uL

Details

Material
Plastic
Item
Pipettor
Accuracy
0.7
Includes
Macropipette Volumes
Product Type
Pipettor
Capacity - Maximum
75 ul
Pipettor Type
Manual

Description

Pipettor, Size 75uL, Plastic, Accuracy 0.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.