
Nozzle Filter, 10mL, PK100
Mfr # 851346
Zoro # G9186165
product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Capacity
10ml
Special Features
Non Sterile
Material of Construction
polypropylene
Type
Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
851346
Zoro #
G9186165
UPC #
-
Country of Origin
Switzerland
Details
Material
Polypropylene
Capacity
10ml
Item
Nozzle Filter
Special Features
Non Sterile
Material of Construction
polypropylene
Type
Filter
Features
Non-Sterile
Product Type
Nozzle Filter
Capacity - Maximum
10 mL
Description
Nozzle Filter, Filter, Material of Construction Polypropylene, Capacity 10mL, Special Features Non Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.