Zoro Homepage

Nozzle Filter, 2mL, PK250

  • Mfr # 851341

  • Zoro # G9186320


product price: $208.99
/pk 250, $0.84/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
2ml
Special Features
Non Sterile
Type
Filter
Material of Construction
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851341
Zoro #
G9186320
UPC #
-
Country of Origin
Switzerland

Details

Material
Polypropylene
Capacity
2ml
Special Features
Non Sterile
Type
Filter
Item
Nozzle Filter
Material of Construction
polypropylene
Features
Non-Sterile
Capacity - Maximum
2 mL
Product Type
Nozzle Filter

Description

Nozzle Filter, Filter, Material of Construction Polypropylene, Capacity 2mL, Special Features Non Sterile, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.