Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packer Bottle, 16 oz., 149mm H, PK48

  • Mfr # 209685

  • Zoro # G9185270


product price: $166.99
/pk 48, $3.48/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Diameter
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209685
Zoro #
G9185270
UPC #
-
Country of Origin
United States

Dimensions

Diameter
77 mm
Screw Closure Size
43-400 mm
Height
149mm
Labware Height - Metric
149 mm
Labware Screw Closure Size
43-400 mm
Overall Height - Metric
154 mm
Overall Width - Metric
65 mm
Body Diameter - Metric
77 mm
Minimum Screw Closure Size
43 mm
Mouth Size
Wide

Details

Item
Packer Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Capacity
16 oz.
Labware Capacity - English
16 oz
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Cylindrical
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Body Material
HDPE
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Polyethylene
Labware Body Color
White
Includes Closure
Yes
Labware Closure Type
Screw On
Labware Closure Color
White
Labware Basic Material
Plastic
Labware Closure Liner Design
Flat
Labware Clarity
Translucent
Pre-Cleaned
None
Special Features
Flat Sided Blake Packer Design Maximizes Storage Space, Good Chemical Resistance, Wide Mouth Makes this Ideal for Storage of Solid Samples and Powders
Closure Liner Material
Polyethylene
Closure Type
Screw On
Bottle Type
Packer
Capacity - Metric
500 mL
Body Color
White
Basic Material
Plastic
Capacity - English
16.9 fl oz
Closure Color
White
Body Material
HDPE
Closure Liner Design
Flat
Graduated
No
Closure Included
Yes
Clarity
Translucent

Description

Packer Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 77 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 154 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 43-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.