Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packer Bottle, 32 oz., 192mm H, PK24

  • Mfr # 209686

  • Zoro # G9185200


product price: $139.99
/pk 24, $5.83/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Diameter
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209686
Zoro #
G9185200
UPC #
-
Country of Origin
United States

Dimensions

Diameter
96 mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Height
192mm
Overall Width - Metric
81 mm
Overall Height - Metric
197 mm
Body Diameter - Metric
96 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide

Details

Item
Packer Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Capacity
32 oz.
Labware Closure Liner Design
Flat
Labware Body Color
White
Labware Clarity
Translucent
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Labware Closure Color
White
Labware Closure Liner Material
Polyethylene
Includes Closure
Yes
Labware Capacity - English
32 oz
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Labware Body Material
HDPE
Graduation Range
Not Specified
Bottle/Jar Shape
Cylindrical
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Flat Sided Blake Packer Design Maximizes Storage Space, Good Chemical Resistance, Wide Mouth Makes this Ideal for Storage of Solid Samples and Powders
Bottle Type
Packer
Capacity - English
32 fl oz
Closure Type
Screw On
Basic Material
Plastic
Clarity
Translucent
Closure Liner Design
Flat
Body Color
White
Closure Color
White
Graduated
No
Capacity - Metric
1 L
Closure Liner Material
Polyethylene
Body Material
HDPE
Closure Included
Yes

Description

Packer Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 96 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 197 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.