Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Packer Bottle, 4 oz., 94mm H, PK72

  • Mfr # 209683

  • Zoro # G9185255


product price: $209.99
/pk 72, $2.92/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209683
Zoro #
G9185255
UPC #
-
Country of Origin
United States

Dimensions

Diameter
50 mm
Height
94mm
Screw Closure Size
38-400 mm
Labware Screw Closure Size
38-400 mm
Labware Height - Metric
94 mm
Overall Height - Metric
99 mm
Overall Width - Metric
43 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
50 mm
Mouth Size
Wide

Details

Item
Packer Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Rectangular
Capacity
4 oz.
Labware Basic Material
Plastic
Bottle/Jar Shape
Cylindrical
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
White
Labware Closure Liner Material
Polyethylene
Labware Capacity - English
4 oz
Bottle/Jar Type
Sampling
Labware Closure Color
White
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Includes Closure
Yes
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Clarity
Translucent
Special Features
Flat Sided Blake Packer Design Maximizes Storage Space, Good Chemical Resistance, Wide Mouth Makes this Ideal for Storage of Solid Samples and Powders
Pre-Cleaned
None
Closure Color
White
Closure Type
Screw On
Bottle Type
Packer
Closure Liner Design
Flat
Capacity - English
4 fl oz
Graduated
No
Body Material
HDPE
Capacity - Metric
120 mL
Closure Included
Yes
Closure Liner Material
Polyethylene
Body Color
White
Basic Material
Plastic
Clarity
Translucent

Description

Packer Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 50 mm, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.