Zoro Homepage

Partition, For 54 Vials Store Case, PK6

  • Mfr # W228786

  • Zoro # G7115845


product price: $28.39
/pk 6, $4.73/ea

Key Features

Autoclavable
No
For Use With
54 Vials Store Case
Color
Beige
Material
Cardboard
Number of Compartments
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W228786
Zoro #
G7115845
UPC #
-
Country of Origin
United States

Details

Item
Partition
Autoclavable
No
For Use With
54 Vials Store Case
Color
Beige
Material
Cardboard
Number of Compartments
54
Format
6x9
Product Type
Partition

Description

Item Partition, Number of Compartments 54, Autoclavable No, Material Cardboard, Beige, Format 6x9, For Use With 54 Vials Store Case, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.