Zoro Homepage

Pipette Charging Stand, 3 Position

  • Mfr # W820019

  • Zoro # G2935357


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Capacity
3 Pipettes
For Use With
For Use With Acura Electronic Pipettes
Color
Gray
Type
3 Position
Product Type
Pipette Charging Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W820019
Zoro #
G2935357
UPC #
-
Country of Origin
Switzerland

Details

Item
Pipette Charging Stand
Capacity
3 Pipettes
For Use With
For Use With Acura Electronic Pipettes
Color
Gray
Type
3 Position
Product Type
Pipette Charging Stand
Compatible Product Type
Acura Electronic Pipettes

Description

Pipette Charging Stand, 3 Position, Capacity 3 Pipettes, Color Gray, For Use With For Use With Acura Electronic Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.