Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipette Filler, 10mL

  • Mfr # W835146

  • Zoro # G9082927


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Color
Green
Range
10mL
Channel
1
Product Type
Manual Pipette Controller
Number of Channels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W835146
Zoro #
G9082927
UPC #
-
Country of Origin
Switzerland

Details

Color
Green
Range
10mL
Item
Manual Pipette Controller
Channel
1
Product Type
Manual Pipette Controller
Number of Channels
1
Pipettor Type
Manual Controller
Capacity - Maximum
10 mL

Description

Manual Pipette Controller, 1 Channel, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.