
Pipette Stand, Hold 3 Pipettes, Light Gray
Mfr # W851369
Zoro # G2950696
product price: $226.99
/ea
Free Shipping & Returns
Key Features
For Use With
Socorex Acura Manual Single Channel Pipettes
Capacity
Holds 3 Pipettes
Height
29 cm
Material
Plastic
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W851369
Zoro #
G2950696
UPC #
-
Country of Origin
Switzerland
Dimensions
Height
29 cm
Overall Height
11 7/16 in
Details
Item
Pipette Stand
For Use With
Socorex Acura Manual Single Channel Pipettes
Capacity
Holds 3 Pipettes
Material
Plastic
Color
Light Gray
Material of Construction
Polyamide Material
Type
Pipette Accessory
Product Type
Pipette Stand
Compatible Product Type
Socorex Acura Manual Single Channel Pipettes
Description
Pipette Stand, Pipette Accessory, Material of Construction Polyamide Material, Capacity Holds 3 Pipettes, Height 29 cm, Color Light Gray, For Use With Socorex Acura Manual Single Channel Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.