Zoro Homepage

Pipette Stand, Hold 6 Pipettes, Gray

  • Mfr # W870158

  • Zoro # G2950781


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Capacity
Holds 6 Pipettes
For Use With
Most Brands of Pipettes
Height
22 cm
Material
Plastic
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870158
Zoro #
G2950781
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
22 cm
Overall Height
8 11/16 in

Details

Item
Pipette Stand
Capacity
Holds 6 Pipettes
For Use With
Most Brands of Pipettes
Material
Plastic
Color
Gray
Material of Construction
Polyamide Material
Special Features
Rotates 360 Degrees
Type
Pipette Accessory
Features
Rotates 360 Degrees
Product Type
Pipette Stand
Compatible Product Type
Most Brands of Pipettes

Description

Pipette Stand, Pipette Accessory, Material of Construction Polyamide Material, Capacity Holds 6 Pipettes, Height 22 cm, Color Gray, Special Features Rotates 360 Degrees , For Use With Most Brands of Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.