Pipette Stand, Hold 6 Pipettes, Orange
Mfr # W870156
Zoro # G2950790
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Capacity
Holds 6 Pipettes
For Use With
Most Brands of Pipettes
Height
22 cm
Material
Plastic
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W870156
Zoro #
G2950790
UPC #
-
Country of Origin
Switzerland
Dimensions
Height
22 cm
Overall Height
8 11/16 in
Details
Item
Pipette Stand
Capacity
Holds 6 Pipettes
For Use With
Most Brands of Pipettes
Material
Plastic
Color
Orange
Material of Construction
Polyamide Material
Special Features
Rotates 360 Degrees
Type
Pipette Accessory
Features
Rotates 360 Degrees
Product Type
Pipette Stand
Compatible Product Type
Most Brands of Pipettes
Description
Pipette Stand, Pipette Accessory, Material of Construction Polyamide Material, Capacity Holds 6 Pipettes, Height 22 cm, Color Orange, Special Features Rotates 360 Degrees , For Use With Most Brands of Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.