
Pipette Stand, Hold 7 Pipettes, Light Gray
Mfr # W851361
Zoro # G2950705
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Capacity
Holds 7 Pipettes
For Use With
Socorex Acura Manual Single Channel Pipettes
Height
21.5 cm
Material
Plastic
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W851361
Zoro #
G2950705
UPC #
-
Country of Origin
Switzerland
Dimensions
Height
21.5 cm
Overall Height
8 7/16 in
Details
Item
Pipette Stand
Capacity
Holds 7 Pipettes
For Use With
Socorex Acura Manual Single Channel Pipettes
Material
Plastic
Color
Light Gray
Material of Construction
Polyamide Material
Type
Pipette Accessory
Compatible Product Type
Socorex Acura Manual Single Channel Pipettes
Product Type
Pipette Stand
Description
Pipette Stand, Pipette Accessory, Material of Construction Polyamide Material, Capacity Holds 7 Pipettes, Height 21.5 cm, Color Light Gray, For Use With Socorex Acura Manual Single Channel Pipettes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.