Zoro Homepage

Pipette Stand, Hold 7 Pipettes, Mint Green

  • Mfr # W851356

  • Zoro # G2950739


product price: $316.99
/ea
Free Shipping & Returns

Key Features

For Use With
Socorex Acura Manual Single Channel Pipettes
Capacity
Holds 7 Pipettes
Height
21.5 cm
Material
Plastic
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W851356
Zoro #
G2950739
UPC #
-
Country of Origin
Switzerland

Dimensions

Height
21.5 cm
Overall Height
8 7/16 in

Details

Item
Pipette Stand
For Use With
Socorex Acura Manual Single Channel Pipettes
Capacity
Holds 7 Pipettes
Material
Plastic
Color
Green
Type
Pipette Accessory
Material of Construction
Polyamide Material
Product Type
Pipette Stand
Compatible Product Type
Socorex Acura Manual Single Channel Pipettes

Description

Pipette Stand, Pipette Accessory, Material of Construction Polyamide Material, Capacity Holds 7 Pipettes, Height 21.5 cm, Color Green, For Use With Socorex Acura Manual Single Channel Pipettes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.