Zoro Homepage

Pipetter 825, 0.1 to 2uL

  • Mfr # W810300

  • Zoro # G5896441


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Accuracy
Less Than +/-4%
Range
0.1 to 2uL
Standards
ISO 8655
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810300
Zoro #
G5896441
UPC #
-
Country of Origin
Switzerland

Details

Material
Plastic
Color
Gray
Item
Pipettor
Accuracy
Less Than +/-4%
Range
0.1 to 2uL
Standards
ISO 8655
Product Type
Pipettor
Capacity - Maximum
2 ul
Pipettor Type
Manual
Graduation Increments
0 ul
Capacity - Minimum
0.1 ul

Description

Pipettor, Plastic, Gray, Accuracy Less Than +/-4 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.