Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipetter 825, 0.1/1/5mL, PK3

  • Mfr # W810326

  • Zoro # G5885266


product price: $1,197.99
/pk 3, $399.33/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Range
0.1/1/5mL
Includes
(3) Pipettes, QC Certificate and Operating Instructions, Tip Samples
Product Type
Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810326
Zoro #
G5885266
UPC #
-
Country of Origin
Switzerland

Details

Material
Plastic
Color
Gray
Item
Pipettor
Range
0.1/1/5mL
Includes
(3) Pipettes, QC Certificate and Operating Instructions, Tip Samples
Product Type
Pipettor
Capacity - Minimum
100 ul
Capacity - Maximum
1,000 ul
Pipettor Type
Manual

Description

Pipettor, Plastic, Gray, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.