Pipetter 825, 1 to 10uL
Mfr # W810304
Zoro # G5995735
product price: $532.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Gray
Accuracy
Less Than +/-1.8%
Range
1 to 10uL
Standards
ISO 8655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810304
Zoro #
G5995735
UPC #
-
Country of Origin
Switzerland
Details
Material
Plastic
Color
Gray
Accuracy
Less Than +/-1.8%
Item
Pipettor
Range
1 to 10uL
Standards
ISO 8655
Product Type
Pipettor
Capacity - Minimum
1 ul
Graduation Increments
0.01 ul
Capacity - Maximum
10 ul
Pipettor Type
Manual
Description
Pipettor, Plastic, Gray, Accuracy Less Than +/-1.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.