Zoro Homepage

Pipetter 825, 10Y/50/200uL, PK3

  • Mfr # W810321

  • Zoro # G5875922


product price: $1,186.99
/pk 3, $395.66/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Range
10Y/50/200uL
Includes
(3) Pipettes, QC Certificate and Operating Instructions, Tip Samples
Product Type
Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810321
Zoro #
G5875922
UPC #
-
Country of Origin
Switzerland

Details

Material
Plastic
Color
Gray
Item
Pipettor
Range
10Y/50/200uL
Includes
(3) Pipettes, QC Certificate and Operating Instructions, Tip Samples
Product Type
Pipettor
Pipettor Type
Manual
Capacity - Maximum
200 ul
Capacity - Minimum
10 ul

Description

Pipettor, Plastic, Gray, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.