
Pipetter 825, 2/10/50uL, PK3
Mfr # W810319
Zoro # G5880585
product price: $1,197.99
/pk 3, $399.33/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Gray
Range
2/10/50uL
Includes
(3) Pipettes, QC Certificate and Operating Instructions, Tip Samples
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810319
Zoro #
G5880585
UPC #
-
Country of Origin
Switzerland
Details
Material
Plastic
Color
Gray
Range
2/10/50uL
Item
Pipettor
Includes
(3) Pipettes, QC Certificate and Operating Instructions, Tip Samples
Product Type
Pipettor
Capacity - Minimum
2 ul
Pipettor Type
Manual
Capacity - Maximum
50 ul
Description
Pipettor, Plastic, Gray, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.