Pipetter 826XS, 0.5 to 10uL

  • Mfr # W810302-XS

  • Zoro # G5992804


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Range
0.5 to 10uL
Accuracy
Less Than +/-1.8%
Standards
ISO 8655
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810302-XS
Zoro #
G5992804
UPC #
-
Country of Origin
Switzerland

Details

Material
Plastic
Color
Gray
Item
Pipettor
Range
0.5 to 10uL
Accuracy
Less Than +/-1.8%
Standards
ISO 8655
Product Type
Pipettor
Pipettor Type
Manual
Graduation Increments
0.01 ul

Description

Pipettor, Plastic, Gray, Accuracy Less Than +/-1.8 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.