Zoro Homepage

Pipetter 826XS, 10/100uL, PK2

  • Mfr # W810307-TXS

  • Zoro # G5961846


product price: $983.99
/pk 2, $492.00/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Range
10/100uL
Accuracy
Less Than +/-1.8%
Includes
(2) Adjustable Volume Pipettes, Free Shelf Pipette Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810307-TXS
Zoro #
G5961846
UPC #
-
Country of Origin
Switzerland

Details

Material
Plastic
Color
Gray
Range
10/100uL
Item
Pipettor
Accuracy
Less Than +/-1.8%
Includes
(2) Adjustable Volume Pipettes, Free Shelf Pipette Holder
Product Type
Pipettor
Capacity - Maximum
100 ul
Capacity - Minimum
10 ul
Graduation Increments
0.5 ul
Pipettor Type
Manual

Description

Pipettor, Plastic, Gray, Accuracy Less Than +/-1.8 Percent, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.