
Pipetter 826XS, 10/100uL, PK2
Mfr # W810311-TXS
Zoro # G6009814
product price: $757.99
/pk 2, $379.00/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Gray
Range
10/100uL
Includes
(2) Adjustable Volume Pipettes, Free Shelf Pipette Holder
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810311-TXS
Zoro #
G6009814
UPC #
-
Country of Origin
Switzerland
Details
Material
Plastic
Color
Gray
Range
10/100uL
Item
Pipettor
Includes
(2) Adjustable Volume Pipettes, Free Shelf Pipette Holder
Product Type
Pipettor
Capacity - Maximum
1,000 ul
Pipettor Type
Manual
Capacity - Minimum
100 ul
Description
Pipettor, Plastic, Gray, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.