Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipetter 826XS, 200/1000uL, PK2

  • Mfr # W810315-TXS

  • Zoro # G5923163


product price: $854.99
/pk 2, $427.50/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Gray
Range
200/1000uL
Includes
(2) Adjustable Volume Pipettes, Free Shelf Pipette Holder
Product Type
Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W810315-TXS
Zoro #
G5923163
UPC #
-
Country of Origin
Switzerland

Details

Material
Plastic
Color
Gray
Range
200/1000uL
Item
Pipettor
Includes
(2) Adjustable Volume Pipettes, Free Shelf Pipette Holder
Product Type
Pipettor
Capacity - Minimum
200 ul
Pipettor Type
Manual
Capacity - Maximum
1,000 ul

Description

Pipettor, Plastic, Gray, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.