Pipetter, Size 12 Channel, 40 to 350uL
Mfr # W810610
Zoro # G2950845
product price: $1,395.99
/ea
Free Shipping & Returns
Key Features
Size
12 Channel
Material
Plastic
Color
Gray
Accuracy
Less Than +/-0.9%
Range
40 to 350uL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810610
Zoro #
G2950845
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
12 Channel
Details
Material
Plastic
Color
Gray
Accuracy
Less Than +/-0.9%
Range
40 to 350uL
Item
Pipettor
Channel
12
Product Type
Pipettor
Graduation Increments
0.4 ul
Pipettor Type
Manual
Number of Channels
12
Autoclavable
Autoclavable
Capacity - Maximum
350 ul
Capacity - Minimum
40 ul
Description
Pipettor, Size 12 Channel, 12 Channel, Plastic, Gray, Accuracy Less Than +/-0.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.