Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipetter, Size 8 Channel, 0.5 to 10uL

  • Mfr # W810600

  • Zoro # G2950915


product price: $1,544.99
/ea
Free Shipping & Returns

Key Features

Size
8 Channel
Material
Plastic
Color
Gray
Range
0.5 to 10uL
Channel
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W810600
Zoro #
G2950915
UPC #
-
Country of Origin
Switzerland

Dimensions

Size
8 Channel

Details

Material
Plastic
Color
Gray
Range
0.5 to 10uL
Channel
8
Accuracy
Less Than +/-2.5%
Item
Pipettor
Product Type
Pipettor
Capacity - Minimum
0.5 ul
Number of Channels
8
Pipettor Type
Manual
Autoclavable
Autoclavable
Capacity - Maximum
10 ul
Graduation Increments
0.01 ul

Description

Pipettor, Size 8 Channel, 8 Channel, Plastic, Gray, Accuracy Less Than +/-2.5 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.