Pipetter, Size 8 Channel, 20 to 200uL
Mfr # W810603
Zoro # G2950897
product price: $1,610.99
/ea
Free Shipping & Returns
Key Features
Size
8 Channel
Material
Plastic
Color
Gray
Accuracy
Less Than +/-0.8%
Channel
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810603
Zoro #
G2950897
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
8 Channel
Details
Material
Plastic
Color
Gray
Accuracy
Less Than +/-0.8%
Item
Pipettor
Channel
8
Range
20 to 200uL
Product Type
Pipettor
Graduation Increments
0.2 ul
Capacity - Minimum
20 ul
Capacity - Maximum
200 ul
Autoclavable
Autoclavable
Number of Channels
8
Pipettor Type
Manual
Description
Pipettor, Size 8 Channel, 8 Channel, Plastic, Gray, Accuracy Less Than +/-0.8 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.