Pipetter, Size 8 Channel, 5 to 50uL
Mfr # W810602
Zoro # G2950906
product price: $1,483.99
/ea
Free Shipping & Returns
Key Features
Size
8 Channel
Material
Plastic
Color
Gray
Range
5 to 50uL
Accuracy
Less Than +/-0.9%
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W810602
Zoro #
G2950906
UPC #
-
Country of Origin
Switzerland
Dimensions
Size
8 Channel
Details
Material
Plastic
Color
Gray
Range
5 to 50uL
Accuracy
Less Than +/-0.9%
Item
Pipettor
Channel
8
Product Type
Pipettor
Number of Channels
8
Autoclavable
Autoclavable
Graduation Increments
0.1 ul
Pipettor Type
Manual
Capacity - Maximum
50 ul
Capacity - Minimum
5 ul
Description
Pipettor, Size 8 Channel, 8 Channel, Plastic, Gray, Accuracy Less Than +/-0.9 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.