Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W851239-02
Zoro #
G6641349
UPC #
-
Country of Origin
United States
Details
Item
Pipettor Tip
Capacity
1 to 10uL
Type
Micro Tip
Material of Construction
polypropylene
For Use With
Socorex Pipette
Special Features
Sterile
Packaging
10 Racks of 96
Color
Clear
Material
Polypropylene
Accessory Type
Pipetter Tips
Compatible Product Type
Socorex Pipette
Capacity - Minimum
1 ul
Capacity - Maximum
10 ul
Description
Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 1 to 10micron L, Color Natural, Special Features Sterile, For Use With Socorex Pipette, 10 Racks of 96 Packaging, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.