Zoro Homepage
This item is Discontinued.
Wheaton Pipetter Tips, 300micron L, Sterile, PK960 851181-04

Pipetter Tips, 300micron L, Sterile, PK960 (Discontinued)

  • Mfr # 851181-04
  • Zoro # G7116070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851181-04
Zoro #
G7116070
UPC #
-
Country of Origin
United States

Details

Item
Pipettor Tip
Capacity
300uL
Type
Filter Tip
Material of Construction
polypropylene
Color
Clear
For Use With
Socorex Pipette
Packaging
Individually Sealed
Special Features
Sterile
Material
Polypropylene
Accessory Type
Pipetter Tips
Configuration
Preconfigured Rack
Sterility
Sterile
Includes Filter
Filter Included
Compatible Product Type
Socorex Pipette
For Pipette Type
Universal
Capacity - Maximum
300 ul

Description

Pipetter Tips, Filter Tip, Material of Construction Polypropylene, Capacity 300micron L, Color Natural, Special Features Sterile, For Use With Socorex Pipette, Individually Sealed Packaging, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.