Zoro Homepage

Pipetter Tips, Macro Tip, 2mL, PK250

  • Mfr # 851355

  • Zoro # G6641148


product price: $215.99
/pk 250, $0.86/ea
Free Shipping & Returns

Key Features

Type
Macro Tip
Material of Construction
polypropylene
Capacity
2ml
Color
Clear
For Use With
Socorex Pipette
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851355
Zoro #
G6641148
UPC #
-
Country of Origin
Switzerland

Details

Type
Macro Tip
Material of Construction
polypropylene
Capacity
2ml
Item
Pipettor Tip
Color
Clear
For Use With
Socorex Pipette
Packaging
Bag Pack
Material
Polypropylene
Sterility
Sterile
Capacity - Maximum
2 mL
Compatible Product Type
Socorex Pipette
Configuration
Bulk Bag
For Pipette Type
Universal
Includes Filter
No Filter

Description

Pipetter Tips, Macro Tip, Material of Construction Polypropylene, Capacity 2mL, Color Natural, For Use With Socorex Pipette, Bag Pack Packaging, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.