Zoro Homepage

Pipetter Tips, Micro Tip, 5mL, PK500

  • Mfr # W851362

  • Zoro # G6641315


product price: $270.99
/pk 500, $0.54/ea
Free Shipping & Returns

Key Features

Type
Micro Tip
Material of Construction
polypropylene
For Use With
Mfr. No. W810316
Packaging
Bulk
Capacity
5ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W851362
Zoro #
G6641315
UPC #
-
Country of Origin
Switzerland

Details

Type
Micro Tip
Material of Construction
polypropylene
Item
Pipettor Tip
For Use With
Mfr. No. W810316
Packaging
Bulk
Capacity
5ml
Color
Clear
Material
Polypropylene
For Pipette Type
Universal
Configuration
Bulk Bag
Includes Filter
No Filter
Sterility
Sterile
Compatible Product Type
Socorex Pipette
Capacity - Maximum
5 mL

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 5mL, Color Natural, For Use With Mfr. No. W810316, Bulk Packaging, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.