Zoro Homepage

Pipetter Tips, Micro Tip, Sterile, PK960

  • Mfr # 851247

  • Zoro # G7115669


product price: $143.99
/pk 960, $0.15/ea
Free Shipping & Returns

Key Features

Type
Micro Tip
Material of Construction
polypropylene
For Use With
Socorex Pipette
Color
Clear
Capacity
5 to 200uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851247
Zoro #
G7115669
UPC #
-
Country of Origin
United States

Details

Type
Micro Tip
Material of Construction
polypropylene
For Use With
Socorex Pipette
Color
Clear
Capacity
5 to 200uL
Packaging
10 Racks of 96
Item
Pipettor Tip
Special Features
Sterile
Material
Polypropylene
Accessory Type
Pipetter Tips
Compatible Product Type
Socorex Pipette
Capacity - Maximum
200 ul
Configuration
Preconfigured Rack
For Pipette Type
Universal
Sterility
Sterile
Capacity - Minimum
5 ul
Includes Filter
No Filter

Description

Pipetter Tips, Micro Tip, Material of Construction Polypropylene, Capacity 5 to 200micron L, Color Natural, Special Features Sterile, For Use With Socorex Pipette, 10 Racks of 96 Packaging, Package Quantity 960

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.