Pipettor Syringe, 3.75mL, Red, PK100
Mfr # 851612
Zoro # G9186348
product price: $310.99
/pk 100, $3.11/ea
Free Shipping & Returns
Key Features
Type
Micro Tip
Material of Construction
Polypropylene
Capacity
3.75mL
Special Features
Sterile
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
851612
Zoro #
G9186348
UPC #
-
Country of Origin
Switzerland
Details
Type
Micro Tip
Material of Construction
Polypropylene
Capacity
3.75mL
Special Features
Sterile
Item
Pipettor Syringe
Material
Polypropylene
Product Type
Pipettor Syringe
Features
Sterile
Capacity - Maximum
3.75 mL
Description
Pipettor Syringe, Micro Tip, Material of Construction Polypropylene, Capacity 3.75mL, Special Features Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.