
Pipettor Syringe, 37.5mL, Red, PK50
Mfr # W851624
Zoro # G9187967
product price: $275.99
/pk 50, $5.52/ea
Free Shipping & Returns
Key Features
Type
Micro Tip
Material of Construction
Polypropylene
Special Features
Sterile
Capacity
37.5mL
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W851624
Zoro #
G9187967
UPC #
-
Country of Origin
Switzerland
Details
Type
Micro Tip
Material of Construction
Polypropylene
Item
Pipettor Syringe
Special Features
Sterile
Capacity
37.5mL
Material
Polypropylene
Features
Sterile
Product Type
Pipettor Syringe
Capacity - Maximum
37.5 mL
Description
Pipettor Syringe, Micro Tip, Material of Construction Polypropylene, Capacity 37.5mL, Special Features Sterile, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.