Zoro Homepage

Pistol Handle, Integeral Lock, 0.3mL

  • Mfr # W853008

  • Zoro # G5908077


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
Capacity
0.3 mL
Type
Integral Lock
Body Material
Borosilicate Glass/Stainless Steel/Ni-Cr Brass
Features
Chemical Resistant, Integrated Valve System, Self-Refilling Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W853008
Zoro #
G5908077
UPC #
-
Country of Origin
Switzerland

Details

Item
Pistol Handle
Material
Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
Capacity
0.3 mL
Type
Integral Lock
Body Material
Borosilicate Glass/Stainless Steel/Ni-Cr Brass
Features
Chemical Resistant, Integrated Valve System, Self-Refilling Automatic
Syringe Type
Integral Lock
Capacity - Metric
0.3 mL
Attachment Type
Luer Lock
Barrel Material
Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
Maximum Graduation - Metric
0.3 mL
Capacity - English
0.01 fl oz
Graduation Increments - Metric
0.025 mL
Includes Graduations
Yes
Minimum Graduation - Metric
0.025 mL

Description

Pistol Handle, Capacity - Metric 0.3 mL, Syringe Type Integral Lock, Barrel Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel, Capacity - English 0.01 fl oz, Includes Graduations Yes, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel, Features Chemical Resistant, Integrated Valve System, Self-Refilling Automatic, Graduation Increments - Metric 0.025 mL, Maximum Graduation - Metric 0.3 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.