Zoro Homepage

Pistol Handle, Without Luer Lock, 1mL

  • Mfr # W853000

  • Zoro # G5917222


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
Capacity
1 mL
Type
Without Luer Lock
Body Material
Borosilicate Glass/Stainless Steel/Ni-Cr Brass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W853000
Zoro #
G5917222
UPC #
-
Country of Origin
Switzerland

Details

Item
Pistol Handle
Material
Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
Capacity
1 mL
Type
Without Luer Lock
Body Material
Borosilicate Glass/Stainless Steel/Ni-Cr Brass
Features
Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F
Syringe Type
Luer Lock
Barrel Material
Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel
Includes Needles
Yes
Capacity - English
0.033 fl oz
Includes Graduations
Yes
Minimum Graduation - Metric
0.1 mL
Capacity - Metric
1 mL
Attachment Type
Luer Lock
Graduation Increments - Metric
0.05 mL
Maximum Graduation - Metric
1 mL

Description

Pistol Handle, Capacity - Metric 1 mL, Syringe Type Luer Lock, Barrel Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel, Capacity - English 0.033 fl oz, Includes Needles Yes, Includes Graduations Yes, Attachment Type Luer Lock, Material Borosilicate Glass, Nickel Chrome Plated Brass, Stainless Steel, Features Chemical and Heat-Shock Resistant, Sterilization Up to 160 Degrees C/320 Degrees F, Graduation Increments - Metric 0.05 mL, Maximum Graduation - Metric 1 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.