Zoro Homepage

Plastic Bottle, 1000mL, PK24

  • Mfr # 209050

  • Zoro # G5951434


product price: $167.99
/pk 24, $7.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209050
Zoro #
G5951434
UPC #
-
Country of Origin
China

Dimensions

Diameter
91 mm
Labware Height - Metric
210 mm
Height
210mm
Screw Closure Size
38-430 mm
Body Diameter - Metric
91 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
210 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL
Labware Closure Color
White Clear
Labware Body Color
White
Labware Capacity - Metric
1 L
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Special Features
Chemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Graduation Range
Not Specified
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Laboratory
Body Color
Natural
Capacity - Metric
1 L
Capacity - English
32 fl oz
Body Material
HDPE
Closure Included
Yes
Closure Color
Clear/White
Closure Type
Screw On
Graduated
No
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.